Pod Head Machine Screw, Iron/Chromate M8x10
(7)
Item.#
05694105
Mfr.#
M8x10
Package Qty.
1Pack(40PC)
Ship pack of
1
Item Feature
Dimensions (Designation d x Length L)(mm)
M8x10
Pitch
1.25
Finishing Material
Iron / chromate
Pot Head Diameter (phi mm)
14.0
Cross Hole Number
#3
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
6
4 star
0
3 star
1
2 star
0
1 star
0
Review Rating:
7 Customer Reviews
The reviews are automatic translation.
Car Restore
From Japan
On 2017-11-13 05:43:40
Since purchasing at a home center is expensive, low prices of monotaro are saved. Performance is no problem as it is a screw.
Machine maintenance
From Japan
On 2017-07-18 16:52:58
It was nice to buy with the same color as the ones that are used genuine on the machine
Repair parts
From Japan
On 2015-12-23 16:38:43
It is not inferior to the manufacturer.
Fixation of automobile light
From Japan
On 2015-06-05 21:52:02
No price / quality problem Since 1 pack is not a unit of 100 pieces, it will not be in vain and will be saved
To fix parts
From Japan
On 2015-03-18 13:55:02
I am very saved because it is a small pack. We could only buy it by buying a box (400 pieces) from the screw wholesaler. I will also buy it when it runs out.
Car maintenance etc.
From Japan
On 2011-06-30 12:36:54
The quality of plating is also satisfactory. I want you to handle old JIS standard etc.
Repair of screw head machine die head
From Japan
On 2011-01-27 15:25:26
It was the same as the manufacturer's item and the price was cheap and could be repaired.
Customers Who Bought This Item Also Bought
Top