Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Countersunk Head Machine Screw, Iron/Chromate
  • Countersunk Head Machine Screw, Iron/Chromate
  • Countersunk Head Machine Screw, Iron/Chromate
  • Countersunk Head Machine Screw, Iron/Chromate

Countersunk Head Machine Screw, Iron/Chromate M8x60

4.33 (12)
Item.#
05695347
Mfr.#
M8x60
Package Qty.
1Pack(13PC)
Ship pack of
1
7.76 SGD
ADD TO CART
Shipped after 2017-05-08
Now we ship to...
...see all
Item Feature
Pitch
1.25
Finishing Material
Iron / chromate
Nominal Designation of Screw
M8
Diameter of Countersunk (phi mm)
16.0
Cross Hole Number
#3
Length (mm)
60
Dimensions (Designation d x Length L)(mm)
M8x60
Customer Reviews
5 star 9
4 star 0
3 star 1
2 star 2
1 star 0
Review Rating: 4.33
12 Customer Reviews
The reviews are automatic translation.
Used to cover stop
5
From Japan
On 2017-03-25 18:05:24
Dent is well with the Phillips screwdriver of countersunk screws, was Mashi nicely interference.
This review is about item#5694604.
Track of body
5
From Japan
On 2016-11-20 20:31:46
Nde also the home improvement if there there is no stock type is very small, and very helpful. A feeling of use is no problem
This review is about item#5695112.
Used as a chuck plate parts of the extraction machine.
5
From Japan
On 2016-07-04 20:49:45
So it would immediately run out and it is a small amount, and this price satisfied with this quantity.
This review is about item#05694437.
Screw of the bodywork of the track time
2
From Japan
On 2016-04-21 16:25:02
Previously, pack product has come in a simple case, would be sent encased in individual processing plastic bag, I'm sorry. Who cased is convenient and easy to organize.
This review is about item#05695042.
We used to vise made for fishing.
5
From Japan
On 2016-04-09 18:41:25
Recent large-scale stores, Olympic, J Mart, the other to the flathead small screw "iron / chromate", does Mase Nejigaoii, is high in the unit price basis, but I bought reluctantly. You also Ouda in the near future. There is no problem in the commodity basis.
This review is about item#05694796.
Parts mounting of small machines
5
From Japan
On 2016-03-16 14:57:08
Easy to use and hard to lick.
This review is about item#05694464.
Use the overhaul of construction machinery of the water pump.
5
From Japan
On 2016-01-25 07:52:59
It is welcome because cheaply into the hand. Since most of the bolts are damaged much finally loosened in shock driver is better to replace it with a think about the time and effort to modify or drop rust is good efficiency.
This review is about item#05695234.
Screw tightening work
3
From Japan
On 2015-07-19 10:18:44
It can be used normally
This review is about item#05695076.
Mounting of the track body
5
From Japan
On 2015-06-05 21:46:36
Price and quality with a problem without a sales number does not even waste in 1 pack 27 and the quantity is the favorite
This review is about item#05695295.
It entered into a hand winch on a wooden pedestal
5
From Japan
On 2015-03-19 13:36:20
This size was saved not available at home improvement stores.
This review is about item#05695286.