Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Truss Head Screw
  • Truss Head Screw
  • Truss Head Screw
  • Truss Head Screw

Truss Head Screw M3x6

3.00 (1)
Item.#
05695523
Mfr.#
M3x6
Package Qty.
1Pack(280PC)
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M3
Truss Head Diameter (phi mm)
6.9
Cross Hole Number
#1
Length (mm)
6
Dimensions (Designation d x Length L)(mm)
M3x6
Pitch
0.5
Finishing Material
Iron / chromate
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Furniture production
3
From Japan
On 2015-12-13 21:27:56
Good.
This review is about item#05695776.