Buy more than* S$200* and get FREE SHIPPING

  • Truss Head Screw
  • Truss Head Screw
  • Truss Head Screw
  • Truss Head Screw

Truss Head Screw M4x6

3.00 (1)
Item.#
05695672
Mfr.#
M4x6
Package Qty.
1Pack(175PC)
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Dimensions (Designation d x Length L)(mm)
M4x6
Pitch
0.7
Finishing Material
Iron / chromate
Nominal Designation of Screw
M4
Truss Head Diameter (phi mm)
9.4
Cross Hole Number
#2
Length (mm)
6
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Furniture production
3
From Japan
On 2015-12-13 21:27:56
Good.
This review is about item#05695776.