Buy more than* S$200* and get FREE SHIPPING

  • Truss Head Screw
  • Truss Head Screw
  • Truss Head Screw
  • Truss Head Screw

Truss Head Screw M6x15

3.00 (1)
Item.#
05696031
Mfr.#
M6x15
Package Qty.
1Pack(70PC)
Ship pack of
1
9.76 SGD
ADD TO CART
Shipped after 2017-08-30
Now we ship to...
...see all
Item Feature
Finishing Material
Iron / chromate
Length (mm)
15
Dimensions (Designation d x Length L)(mm)
M6x15
Pitch
1.0
Cross Hole Number
#3
Nominal Designation of Screw
M6
Truss Head Diameter (phi mm)
14.0
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Furniture production
3
From Japan
On 2015-12-13 21:27:56
Good.
This review is about item#05695776.