Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Truss Head Screw
  • Truss Head Screw
  • Truss Head Screw
  • Truss Head Screw

Truss Head Screw M6x20

3.00 (1)
Item.#
05696065
Mfr.#
M6x20
Package Qty.
1Pack(65PC)
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Length (mm)
20
Dimensions (Designation d x Length L)(mm)
M6x20
Pitch
1.0
Finishing Material
Iron / chromate
Nominal Designation of Screw
M6
Truss Head Diameter (phi mm)
14.0
Cross Hole Number
#3
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Furniture production
3
From Japan
On 2015-12-13 21:27:56
Good.
This review is about item#05695776.