|
Truss Head Screw M6x35
(1)
- Item.#
- 05696101
- Mfr.#
- M6x35
- Package Qty.
- 1Pack(45PC)
- Ship pack of
- 1
Item Feature
- Dimensions (Designation d x Length L)(mm)
- M6x35
- Pitch
- 1.0
- Finishing Material
- Iron / chromate
- Nominal Designation of Screw
- M6
- Truss Head Diameter (phi mm)
- 14.0
- Cross Hole Number
- #3
- Length (mm)
- 35
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
0 |
4 star
| |
0 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Furniture production
From Japan
On 2015-12-13 21:27:56
Good.
Customers Who Bought This Item Also Bought