Buy more than* S$200* and get FREE SHIPPING

  • Truss Head Screw
  • Truss Head Screw
  • Truss Head Screw
  • Truss Head Screw

Truss Head Screw M8x50

3.00 (1)
Item.#
05696275
Mfr.#
M8x50
Package Qty.
1Pack(15PC)
Ship pack of
1
8.14 SGD
ADD TO CART
Shipped after 2017-03-07
Now we ship to...
...see all
Item Feature
Finishing Material
Iron / chromate
Cross Hole Number
#3
Nominal Designation of Screw
M8
Truss Head Diameter (phi mm)
17.8
Pitch
1.25
Length (mm)
50
Dimensions (Designation d x Length L)(mm)
M8x50
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Furniture production
3
From Japan
On 2015-12-13 21:27:56
Good.
This review is about item#05695776.