Buy more than* S$200* and get FREE SHIPPING

  • Hex Head Bolt, Iron/Chromate) All The Screw Threads
  • Hex Head Bolt, Iron/Chromate) All The Screw Threads
  • Hex Head Bolt, Iron/Chromate) All The Screw Threads
  • Hex Head Bolt, Iron/Chromate) All The Screw Threads
  • Hex Head Bolt, Iron/Chromate) All The Screw Threads

Hex Head Bolt, Iron/Chromate) All The Screw Threads M4x14

4.42 (33)
Item.#
05696311
Mfr.#
M4x14
Package Qty.
1Pack(140PC)
Ship pack of
1
37.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Pitch
0.7
Finishing Material
Iron / chromate
Nominal Designation of Screw
M4
Hexagon Opposite Side(mm)
7.0
Size
M4x14
Length (mm)
14
Dimensions (Designation d x Length L)(mm)
M4x14
Hexagon Height (mm)
2.8
Customer Reviews
5 star 20
4 star 9
3 star 3
2 star 0
1 star 1
Review Rating: 4.42
33 Customer Reviews
The reviews are automatic translation.
Product assembly
5
From Japan
On 2018-06-20 14:47:32
With the specified parts, there is no problem, assembly completed successfully.
This review is about item#5696835.
Used for maintenance of two-wheeled vehicles and four-wheeled vehicles
5
From Japan
On 2018-05-28 19:15:23
Used bolt of use was uneasy due to strength and rust, but we decided bulk selling at low price and purchased it.
This review is about item#5696616.
Steel connection
5
From Japan
On 2018-05-01 05:46:22
This size was not placed in any home center It seems that M18 and M14 are hardly handled at home centers It was saved.
This review is about item#23433655.
It was for use as a tether of a heated bed frame ...
1
From Japan
On 2017-12-06 17:18:56
I have not used it yet, but it will not make it soon as the shipping seems to be at the beginning of the year! ! I was glad if you could do it a little more quickly. Because it is supposed not to be able to cancel, this site may be disgusting · · ·
This review is about item#23433262.
Making dolly at factory etc.
5
From Japan
On 2017-02-13 10:52:21
We make purchase of various kinds also for other uses, such as making dolly at the factory. The price is cheapest first is No. 1. Units that can be purchased are also very good units.
As a mounting bolt for automobiles
4
From Japan
On 2016-12-14 15:47:44
Cheap price. It is just good to use in places where less strength is required.
This review is about item#5697027.
Used as feed screw of machine tool
5
From Japan
On 2016-11-01 15:08:33
I was saved because I could purchase a small amount cheaply. Approximately 10% of the number, there is a sag of plating about 5 mm in tip, slightly thicker. There are something that feels stuck when turning the nut with your finger and some that does not turn unless you put in considerable force. However, if you change the nut it may turn smoothly, and if you rotate it with a tool it will not turn unnoticed. I think that there is no problem level for practical use. As a feed screw, the plating bolt has a problem in durability, but it is cheap for creating a prototype and it is saved.
This review is about item#5696747.
Car maintenance
3
From Japan
On 2016-10-02 23:18:05
Screws are strange, there are screws that are badly married
This review is about item#5696871.
Car maintenance
3
From Japan
On 2016-10-02 23:16:11
Screws are strange, there are screws that are badly married
This review is about item#5696871.
Snowplow auger bolt
4
From Japan
On 2016-09-30 20:26:44
Although it is not a genuine product of the shear bolt, it is functioning satisfactorily for breakage as well
This review is about item#5696826.