Buy more than* S$200* and get FREE SHIPPING

  • Hex Head Bolt, Iron/Chromate) All The Screw Threads
  • Hex Head Bolt, Iron/Chromate) All The Screw Threads
  • Hex Head Bolt, Iron/Chromate) All The Screw Threads
  • Hex Head Bolt, Iron/Chromate) All The Screw Threads
  • Hex Head Bolt, Iron/Chromate) All The Screw Threads

Hex Head Bolt, Iron/Chromate) All The Screw Threads M4x15

4.48 (29)
Item.#
05696327
Mfr.#
M4x15
Package Qty.
1Pack(140PC)
Ship pack of
1
7.63 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Designation d x Length L)(mm)
M4 x 15
Hexagon Height (mm)
2.8
Size
M4 x 15
Length (mm)
15
Nominal Designation of Screw
M4
Hexagon Opposite Side(mm)
7
Pitch
0.7
Finishing Material
Iron / chromate
Type
All screw
Customer Reviews
5 star 17
4 star 9
3 star 3
2 star 0
1 star 0
Review Rating: 4.48
29 Customer Reviews
The reviews are automatic translation.
Making dolly at factory etc.
5
From Japan
On 2017-02-13 10:52:21
We make purchase of various kinds also for other uses, such as making dolly at the factory. The price is cheapest first is No. 1. Units that can be purchased are also very good units.
As a mounting bolt for automobiles
4
From Japan
On 2016-12-14 15:47:44
Cheap price. It is just good to use in places where less strength is required.
This review is about item#5697027.
Used as feed screw of machine tool
5
From Japan
On 2016-11-01 15:08:33
I was saved because I could purchase a small amount cheaply. Approximately 10% of the number, there is a sag of plating about 5 mm in tip, slightly thicker. There are something that feels stuck when turning the nut with your finger and some that does not turn unless you put in considerable force. However, if you change the nut it may turn smoothly, and if you rotate it with a tool it will not turn unnoticed. I think that there is no problem level for practical use. As a feed screw, the plating bolt has a problem in durability, but it is cheap for creating a prototype and it is saved.
This review is about item#5696747.
Car maintenance
3
From Japan
On 2016-10-02 23:18:05
Screws are strange, there are screws that are badly married
This review is about item#5696871.
Car maintenance
3
From Japan
On 2016-10-02 23:16:11
Screws are strange, there are screws that are badly married
This review is about item#5696871.
Snowplow auger bolt
4
From Japan
On 2016-09-30 20:26:44
Although it is not a genuine product of the shear bolt, it is functioning satisfactorily for breakage as well
This review is about item#5696826.
It is for the clasp of the anti-snow metal fittings.
5
From Japan
On 2016-06-15 20:53:42
Because it adapts to M6 screw (bolt), there is a heading symbol for each size, it is very easy to find.
This review is about item#05696677.
Screw holes at painting
5
From Japan
On 2016-03-11 15:14:12
It can be used without any problem, the price is very cheap. I am very satisfied.
This review is about item#05697097.
Maintenance of agricultural machines
5
From Japan
On 2016-01-12 18:24:45
No problem It is already purchase several times.
This review is about item#05696871.
Bolt change
5
From Japan
On 2015-11-06 11:39:32
There is sufficient performance.
This review is about item#05696835.