Buy more than* S$200* and get FREE SHIPPING

  • Hex Head Bolt, Iron/Chromate) All The Screw Threads
  • Hex Head Bolt, Iron/Chromate) All The Screw Threads
  • Hex Head Bolt, Iron/Chromate) All The Screw Threads
  • Hex Head Bolt, Iron/Chromate) All The Screw Threads
  • Hex Head Bolt, Iron/Chromate) All The Screw Threads

Hex Head Bolt, Iron/Chromate) All The Screw Threads M4x25

4.46 (28)
Item.#
05696363
Mfr.#
M4x25
Package Qty.
1Pack(110PC)
Ship pack of
1
7.56 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Designation d x Length L)(mm)
M4x25
Hexagon Height (mm)
2.8
Size
M4x25
Length (mm)
25
Hexagon Opposite Side(mm)
7.0
Pitch
0.7
Finishing Material
Iron / chromate
Nominal Designation of Screw
M4
Customer Reviews
5 star 16
4 star 9
3 star 3
2 star 0
1 star 0
Review Rating: 4.46
28 Customer Reviews
The reviews are automatic translation.
As a mounting bolt for the car
4
From Japan
On 2016-12-14 15:47:44
Price is cheap. Strength to be used in places that do not take much, just good.
This review is about item#5697027.
Used as a feed screw of the machine tool
5
From Japan
On 2016-11-01 15:08:33
It was saved and can be purchased cheaply a small amount. By the number of about 10%, there is a sag remaining plating enough to tip 5mm, making it slightly thicker. And those of the extent to feel the catch and turning the nut with your fingers, there is a thing that does not turn If you do not put a lot of force. However, it is the extent to which You might also turn to smooth In other nuts, would go around without noticing be turned with a tool. Practical to think level no problem. As the feed screw, plating of the bolt, but there is a problem with the durability, it will be saved by cheap in prototype making.
This review is about item#5696747.
Car maintenance
3
From Japan
On 2016-10-02 23:18:05
Or thread is funny, there is also a bite is bad screw
This review is about item#5696871.
Car maintenance
3
From Japan
On 2016-10-02 23:16:11
Or thread is funny, there is also a bite is bad screw
This review is about item#5696871.
Snowplow auger shear bolt
4
From Japan
On 2016-09-30 20:26:44
There is no in Shah bolt of genuine goods, but, no problem for the break We fully function
This review is about item#5696826.
Snow bracket is for the clasp of.
5
From Japan
On 2016-06-15 20:53:42
So to adapt to the M6 ​​screws (bolts), there is a heading symbol of every size, is very easy to find.
This review is about item#05696677.
Plugging screw holes at the time of painting
5
From Japan
On 2016-03-11 15:14:12
Use without any problems, is very cheap price. It is a big satisfaction.
This review is about item#05697097.
Maintenance of agricultural machinery
5
From Japan
On 2016-01-12 18:24:45
Number again no problem times is the purchase of.
This review is about item#05696871.
Bolt replacement
5
From Japan
On 2015-11-06 11:39:32
There is a sufficient performance.
This review is about item#05696835.
As automotive parts
5
From Japan
On 2015-10-02 16:33:32
You can also use without any problems. Strength is not a problem.
This review is about item#05696643.