Buy more than* S$200* and get FREE SHIPPING

  • 1 Kinds, Iron/Chromate) of Hex Nut
  • 1 Kinds, Iron/Chromate) of Hex Nut
  • 1 Kinds, Iron/Chromate) of Hex Nut
  • 1 Kinds, Iron/Chromate) of Hex Nut

1 Kinds, Iron/Chromate) of Hex Nut M4

4.56 (9)
Item.#
05697212
Mfr.#
M4
Package Qty.
1Pack(350PC)
Ship pack of
1
7.76 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Screw Type
Nut
Dimensions B (mm)
7
Dimension H (mm)
3.2
Pitch
0.7
Finishing Material
Iron /chromate
Standard
One kind
Screw Designation Dimension
M4
Thickness (mm)
3.2
Customer Reviews
5 star 7
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Use of seismic reinforcement nuts, replacement of agricultural machinery substitute blades
5
From Japan
On 2017-03-25 20:28:32
This price is cheap. When needed a lot, it was cheap and durable this helped.
This review is about item#5697255.
For rotary plow snow removal machine shear pin
5
From Japan
On 2016-02-02 20:57:51
Naturally, accuracy and plating condition are also good as usual, but this time it is repeat, but there are no problems such as screw threads and screwing defects up to now. Since it is used as a complete consumable item, the price is also cheap and it is saved. It is still appreciated if it can be purchased in units of 50 or 100, but it will probably repeat again if it gets lost.
This review is about item#05697246.
Various repair
5
From Japan
On 2015-10-10 15:13:17
Especially, it is very good when purchasing in large quantities, unlike nearby commercial products.
This review is about item#05697237.
Installation of electric appliances
5
From Japan
On 2013-09-09 19:19:31
I could use it normally.
This review is about item#05697212.
For installing the skylight of the vinyl house etc.
3
From Japan
On 2013-03-01 19:32:17
Appearance Use impression We want setting of 100 units or 1000 units for good price This is about all small items
This review is about item#05697237.
Repair of snow removal machine
5
From Japan
On 2013-01-22 17:49:23
It is very good.
This review is about item#05697255.
Snowplow auger for fixing
3
From Japan
On 2011-10-17 14:26:14
Although it is unused and I do not know the feeling of use, it is not a usage that seems particularly problematic.
This review is about item#05697237.
Mounting caster
5
From Japan
On 2011-02-23 19:02:21
Naturally it is usable without any problems. It is cheap and grateful.
This review is about item#05697255.
various
5
From Japan
On 2011-02-08 20:05:29
It is cheaper than buying it at home center for price easy to store because it is in a plastic pack
This review is about item#05697246.