The reviews are automatic translation.
Car restore
From Japan
On 2018-03-23 15:23:48
I am very satisfied.
Most of the bolt nuts and gums are complete and they are ready to be shipped so it is a great thing.
machine
From Japan
On 2017-07-21 15:24:26
Always. I bought it at a nearby store but I bought it as stock.
Use of seismic reinforcement nuts, replacement of agricultural machinery substitute blades
From Japan
On 2017-03-25 20:28:32
This price is cheap. When needed a lot, it was cheap and durable this helped.
For rotary plow snow removal machine shear pin
From Japan
On 2016-02-02 20:57:51
Naturally, accuracy and plating condition are also good as usual, but this time it is repeat, but there are no problems such as screw threads and screwing defects up to now. Since it is used as a complete consumable item, the price is also cheap and it is saved. It is still appreciated if it can be purchased in units of 50 or 100, but it will probably repeat again if it gets lost.
Various repair
From Japan
On 2015-10-10 15:13:17
Especially, it is very good when purchasing in large quantities, unlike nearby commercial products.
Installation of electric appliances
From Japan
On 2013-09-09 19:19:31
I could use it normally.
For installing the skylight of the vinyl house etc.
From Japan
On 2013-03-01 19:32:17
Appearance Use impression We want setting of 100 units or 1000 units for good price This is about all small items
Repair of snow removal machine
From Japan
On 2013-01-22 17:49:23
It is very good.
Snowplow auger for fixing
From Japan
On 2011-10-17 14:26:14
Although it is unused and I do not know the feeling of use, it is not a usage that seems particularly problematic.
Mounting caster
From Japan
On 2011-02-23 19:02:21
Naturally it is usable without any problems. It is cheap and grateful.