Buy more than* S$200* and get FREE SHIPPING

  • 1 Kinds, Iron/Chromate) of Hex Nut
  • 1 Kinds, Iron/Chromate) of Hex Nut
  • 1 Kinds, Iron/Chromate) of Hex Nut
  • 1 Kinds, Iron/Chromate) of Hex Nut

1 Kinds, Iron/Chromate) of Hex Nut M20

4.50 (8)
Item.#
05697291
Mfr.#
M20
Package Qty.
1Pack(6PC)
Ship pack of
1
7.76 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
Nut
Dimension H (mm)
16
Pitch
2.5
Dimensions B (mm)
30
Finishing Material
Iron /chromate
Screw Designation Dimension
M20
Thickness (mm)
16
Standard
1 kind
Customer Reviews
5 star 6
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
For the shear pins of the rotary snowplow
5
From Japan
On 2016-02-02 20:57:51
Of course accuracy or plating state is also usually good, it does not have any problems such as before but is now repeat now threaded and screwed bad. Because it is used as a full consumables, it will be saved and the price is also cheap. It can be purchased at 50 and 100 units and still appreciate you, but ... It probably also repeats it to disappear.
This review is about item#05697246.
Various repair
5
From Japan
On 2015-10-10 15:13:17
Otherwise, there is no change with nearby commercial products, when you buy in large quantities, very good.
This review is about item#05697237.
Mounting of electrical appliances
5
From Japan
On 2013-09-09 19:19:31
I use normally.
This review is about item#05697212.
Such as for mounting of the skylight of greenhouses
3
From Japan
On 2013-03-01 19:32:17
The appearance feeling good price want setting of 100 units or 1,000 units this is about all of the small items
This review is about item#05697237.
Repair of the snow removal machine
5
From Japan
On 2013-01-22 17:49:23
It is very good.
This review is about item#05697255.
Snowplow auger for fixed
3
From Japan
On 2011-10-17 14:26:14
I do not know a feeling of use in the unused, but not in use, such as particular problem comes out.
This review is about item#05697237.
Caster mounting
5
From Japan
On 2011-02-23 19:02:21
Of course we can, but used without any problem. It is welcome and inexpensive.
This review is about item#05697255.
various
5
From Japan
On 2011-02-08 20:05:29
Easy storage because it contains the plastic pack Cheaper than buying in the home improvement even with respect to price
This review is about item#05697246.