Buy more than* S$200* and get FREE SHIPPING

  • Three Sorts, Iron/Chromate) of Hex Nuts
  • Three Sorts, Iron/Chromate) of Hex Nuts
  • Three Sorts, Iron/Chromate) of Hex Nuts
  • Three Sorts, Iron/Chromate) of Hex Nuts

Three Sorts, Iron/Chromate) of Hex Nuts M4

3.00 (1)
Item.#
05697386
Mfr.#
M4
Package Qty.
1Pack(270PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
6.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Screw Type
Nut
Dimensions e (mm)
About 8.1
Standard
Three
Finishing Material
Iron / chromate
Dimensions m1 (mm)
2.4
Nominal Designation of Screw
M4
Dimension S (mm)
7
Pitch
0.7
Dimension dW (phi mm)
About 6.8
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used for assembly.
3
From Japan
On 2011-09-13 13:01:50
I have purchased it several times. Since packing is not large, packing is just right feeling. However, there are things that one screw is hard and does not enter into a pack (90 pieces). Those that do not enter are discarded. Although it may be cheap, because it is sold as made in Japan it will be a little sad ~.
This review is about item#05697413.