Buy more than* S$200* and get FREE SHIPPING

  • Three Sorts, Iron/Chromate) of Hex Nuts
  • Three Sorts, Iron/Chromate) of Hex Nuts
  • Three Sorts, Iron/Chromate) of Hex Nuts
  • Three Sorts, Iron/Chromate) of Hex Nuts
  • Three Sorts, Iron/Chromate) of Hex Nuts

Three Sorts, Iron/Chromate) of Hex Nuts M8

3.00 (1)
Item.#
05697413
Mfr.#
M8
Package Qty.
1Pack(90PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
Nut
Standard
3 kinds
Screw Designation Dimension
M8
Finishing Material
Iron /chromate
Dimensions B (mm)
13
Dimension H (mm)
5
Pitch
1.25
Thickness (mm)
5
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used for assembly.
3
From Japan
On 2011-09-13 13:01:50
I have purchased it several times. Since packing is not large, packing is just right feeling. However, there are things that one screw is hard and does not enter into a pack (90 pieces). Those that do not enter are discarded. Although it may be cheap, because it is sold as made in Japan it will be a little sad ~.
This review is about item#05697413.