Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flat Washer Iron / Uni-Chrome Fractional Size
  • Flat Washer Iron / Uni-Chrome Fractional Size
  • Flat Washer Iron / Uni-Chrome Fractional Size
  • Flat Washer Iron / Uni-Chrome Fractional Size

Flat Washer Iron / Uni-Chrome Fractional Size 1/2 3.2t

Item.#
05697666
Mfr.#
1/2 3.2t
Package Qty.
1Pack(35PC)
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Standard
Old JIS
Outer Diameter (phi mm)
32
Thickness (mm)
3.2
Finishing Material
Iron / chromate
Nominal Dimension
1/2