Buy more than* S$200* and get FREE SHIPPING

  • Flat Washer Iron / Uni-Chrome Fractional Size
  • Flat Washer Iron / Uni-Chrome Fractional Size
  • Flat Washer Iron / Uni-Chrome Fractional Size
  • Flat Washer Iron / Uni-Chrome Fractional Size

Flat Washer Iron / Uni-Chrome Fractional Size 1/4 1.6t

Item.#
05697675
Mfr.#
1/4 1.6t
Package Qty.
1Pack(160PC)
Ship pack of
1
7.95 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard
Old JIS
Outer Diameter (phi mm)
19
Thickness (mm)
1.6
Finishing Material
Iron / chromate
Nominal Dimension
1/4