Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Flat Washer Iron / Uni-Chrome Fractional Size
  • Flat Washer Iron / Uni-Chrome Fractional Size
  • Flat Washer Iron / Uni-Chrome Fractional Size
  • Flat Washer Iron / Uni-Chrome Fractional Size

Flat Washer Iron / Uni-Chrome Fractional Size 3/4 3.2t

Item.#
05697684
Mfr.#
3/4 3.2t
Package Qty.
1Pack(18PC)
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-05-09
Now we ship to...
...see all
Item Feature
Standard
Old JIS
Outer Diameter (phi mm)
45
Thickness (mm)
3.2
Finishing Material
Iron / chromate
Nominal Dimension
3/4