Buy more than* S$200* and get FREE SHIPPING

  • Flat Washer Iron / Uni-Chrome Fractional Size
  • Flat Washer Iron / Uni-Chrome Fractional Size
  • Flat Washer Iron / Uni-Chrome Fractional Size
  • Flat Washer Iron / Uni-Chrome Fractional Size

Flat Washer Iron / Uni-Chrome Fractional Size 3/8 2.3t

Item.#
05697693
Mfr.#
3/8 2.3t
Package Qty.
1Pack(55PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard
Old JIS
Outer Diameter (phi mm)
25
Thickness (mm)
2.3
Finishing Material
Iron / chromate
Nominal Dimension
2013/03/08