Buy more than* S$200* and get FREE SHIPPING

  • Flat Washer Iron / Uni-Chrome Fractional Size
  • Flat Washer Iron / Uni-Chrome Fractional Size
  • Flat Washer Iron / Uni-Chrome Fractional Size
  • Flat Washer Iron / Uni-Chrome Fractional Size

Flat Washer Iron / Uni-Chrome Fractional Size 5/8 3.2t

Item.#
05697702
Mfr.#
5/8 3.2t
Package Qty.
1Pack(25PC)
Ship pack of
1
12.26 SGD
ADD TO CART
Shipped after 2017-10-04
Now we ship to...
...see all
Item Feature
Standard
Old JIS
Outer Diameter (phi mm)
38
Thickness (mm)
3.2
Finishing Material
Iron / chromate
Nominal Dimension
5/8