Buy more than* S$200* and get FREE SHIPPING

  • Flat Washer Iron / Uni-Chrome Fractional Size
  • Flat Washer Iron / Uni-Chrome Fractional Size
  • Flat Washer Iron / Uni-Chrome Fractional Size
  • Flat Washer Iron / Uni-Chrome Fractional Size

Flat Washer Iron / Uni-Chrome Fractional Size 3/16 1.6t

Item.#
05697711
Mfr.#
3/16 1.6t
Package Qty.
1Pack(180PC)
Ship pack of
1
27.24 SGD
ADD TO CART
Shipped after 2017-06-07
Now we ship to...
...see all
Item Feature
Standard
Old JIS
Thickness (mm)
1.6
Nominal Dimension
3/16
Finishing Material
Iron / chromate
Outer Diameter (phi mm)
16