Buy more than* S$200* and get FREE SHIPPING

  • Flat Washer Small Size, Iron/Chromate
  • Flat Washer Small Size, Iron/Chromate
  • Flat Washer Small Size, Iron/Chromate
  • Flat Washer Small Size, Iron/Chromate

Flat Washer Small Size, Iron/Chromate M3 small size

5.00 (1)
Item.#
05697736
Mfr.#
M3 small size
Package Qty.
1Pack(1100PC)
Ship pack of
1
6.74 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
6
Standard
Old JIS
Thickness (mm)
0.5
Nominal Dimension
M3 small size
Finishing Material
Iron /chromate
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of old car etc.
5
From Japan
On 2011-02-03 13:00:22
There is no inferiority in comparison with other things.
This review is about item#05697754.