Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Flat Washer Small Size, Iron/Chromate
  • Flat Washer Small Size, Iron/Chromate
  • Flat Washer Small Size, Iron/Chromate
  • Flat Washer Small Size, Iron/Chromate

Flat Washer Small Size, Iron/Chromate M4 small size

5.00 (1)
Item.#
05697745
Mfr.#
M4 small size
Package Qty.
1Pack(1000PC)
Ship pack of
1
6.96 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
8
Standard
Old JIS
Thickness (mm)
0.5
Nominal Dimension
M4 small size
Finishing Material
Iron /chromate
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Such as old car repair
5
From Japan
On 2011-02-03 13:00:22
There is nothing of inferiority as compared with others.
This review is about item#05697754.