Buy more than* S$200* and get FREE SHIPPING

  • Flat Washer Small Size, Iron/Chromate
  • Flat Washer Small Size, Iron/Chromate
  • Flat Washer Small Size, Iron/Chromate
  • Flat Washer Small Size, Iron/Chromate

Flat Washer Small Size, Iron/Chromate M5 small size

5.00 (1)
Item.#
05697754
Mfr.#
M5 small size
Package Qty.
1Pack(600PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
10
Standard
Former JIS
Thickness (mm)
0.8
Nominal Dimension
M5 small size
Finishing Material
Iron /chromate
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of old car etc.
5
From Japan
On 2011-02-03 13:00:22
There is no inferiority in comparison with other things.
This review is about item#05697754.