Buy more than* S$200* and get FREE SHIPPING

  • Flat Washer Small Size, Iron/Chromate
  • Flat Washer Small Size, Iron/Chromate
  • Flat Washer Small Size, Iron/Chromate
  • Flat Washer Small Size, Iron/Chromate

Flat Washer Small Size, Iron/Chromate M10 small size

5.00 (1)
Item.#
05697781
Mfr.#
M10 small size
Package Qty.
1Pack(135PC)
Ship pack of
1
7.63 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
18
Standard
Old JIS
Thickness (mm)
1.6
Nominal Dimension
M10 small size
Finishing Material
Iron /chromate
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Such as old car repair
5
From Japan
On 2011-02-03 13:00:22
There is nothing of inferiority as compared with others.
This review is about item#05697754.