Buy more than* S$200* and get FREE SHIPPING

  • Spring washer (iron/chromate)
  • Spring washer (iron/chromate)
  • Spring washer (iron/chromate)
  • Spring washer (iron/chromate)

Spring washer (iron/chromate) M2.6

4.50 (8)
Item.#
05697842
Mfr.#
M2.6
Package Qty.
1Pack(600PC)
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-05-09
Now we ship to...
...see all
Item Feature
Screw Type
Washer
Outer Diameter (phi mm)
5.2
Finishing Material
Iron / chromate
Dimension (Width W x Thickness) (mm)
1x0.6
Nominal Dimension
M2.6
Thickness (mm)
0.5
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Control panel, when assembling equipment
1
From Japan
On 2018-03-24 09:52:34
There was no golden shine peculiar to chromate plating, the condition was bad and it was ashes-bluish. Since Sems Necklin, Nut, and Washer kind ordered in bundle were OK When I made a complaint, I sent the same condition again. There is no choice but to be refused the actual item check at shipment.
This review is about item#5697867.
Parts of agricultural machinery
5
From Japan
On 2018-02-28 23:02:48
It is a part of agricultural machinery, but strength and precision are sufficient for this.
This review is about item#5697937.
Machine maintenance
5
From Japan
On 2017-06-09 20:55:34
It is cheap so I am saved because it is a consumable item. I also want to repeat.
This review is about item#5697885.
Replacement of consumables for equipment maintenance
5
From Japan
On 2017-05-21 14:39:28
Upon maintenance of the equipment, we have been reused so far, but it is safer to exchange this product.
This review is about item#5697885.
For vehicles
5
From Japan
On 2014-10-24 13:14:35
Can be used cheaply and inferior
This review is about item#05697903.
Machine fixing
5
From Japan
On 2013-04-25 15:49:14
It is an ordinary washer. There are no problems in use. Prices are a bit cheaper than home centers.
This review is about item#05697894.
Repair of farm equipment
5
From Japan
On 2013-03-25 23:09:44
I tried to purchase for the first time this time and I think that it is inferior to what I have been using until now, but I can not confirm the tightening of the bolt, loose, etc., but the feeling of use is good This time I purchase bolts So I think that the next time
This review is about item#05697903.
Mounting caster
5
From Japan
On 2011-02-23 19:03:51
Naturally it is usable without any problems. It is cheap and grateful.
This review is about item#05697903.