Buy more than* S$200* and get FREE SHIPPING

  • Spring washer (iron/chromate)
  • Spring washer (iron/chromate)
  • Spring washer (iron/chromate)
  • Spring washer (iron/chromate)

Spring washer (iron/chromate) M5

4.50 (8)
Item.#
05697876
Mfr.#
M5
Package Qty.
1Pack(550PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
Washer
Nominal Dimension
M5
Thickness (mm)
0.8
Outer Diameter (phi mm)
9.2
Finishing Material
Iron /chromate
Dimension (Width W x Thickness) (mm)
1.7x1.3
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Control panel, when assembling equipment
1
From Japan
On 2018-03-24 09:52:34
There was no golden shine peculiar to chromate plating, the condition was bad and it was ashes-bluish. Since Sems Necklin, Nut, and Washer kind ordered in bundle were OK When I made a complaint, I sent the same condition again. There is no choice but to be refused the actual item check at shipment.
This review is about item#5697867.
Parts of agricultural machinery
5
From Japan
On 2018-02-28 23:02:48
It is a part of agricultural machinery, but strength and precision are sufficient for this.
This review is about item#5697937.
Machine maintenance
5
From Japan
On 2017-06-09 20:55:34
It is cheap so I am saved because it is a consumable item. I also want to repeat.
This review is about item#5697885.
Replacement of consumables for equipment maintenance
5
From Japan
On 2017-05-21 14:39:28
Upon maintenance of the equipment, we have been reused so far, but it is safer to exchange this product.
This review is about item#5697885.
For vehicles
5
From Japan
On 2014-10-24 13:14:35
Can be used cheaply and inferior
This review is about item#05697903.
Machine fixing
5
From Japan
On 2013-04-25 15:49:14
It is an ordinary washer. There are no problems in use. Prices are a bit cheaper than home centers.
This review is about item#05697894.
Repair of farm equipment
5
From Japan
On 2013-03-25 23:09:44
I tried to purchase for the first time this time and I think that it is inferior to what I have been using until now, but I can not confirm the tightening of the bolt, loose, etc., but the feeling of use is good This time I purchase bolts So I think that the next time
This review is about item#05697903.
Mounting caster
5
From Japan
On 2011-02-23 19:03:51
Naturally it is usable without any problems. It is cheap and grateful.
This review is about item#05697903.