Buy more than* S$200* and get FREE SHIPPING

  • Spring washer (iron/chromate)
  • Spring washer (iron/chromate)
  • Spring washer (iron/chromate)
  • Spring washer (iron/chromate)

Spring washer (iron/chromate) M10

5.00 (4)
Item.#
05697903
Mfr.#
M10
Package Qty.
1Pack(100PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Screw Type
Washer
Dimension (Width W x Thickness) (mm)
3.7x2.5
Nominal Dimension
M10
Thickness (mm)
1.6
Outer Diameter (phi mm)
18.4
Finishing Material
Iron /chromate
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
For vehicle
5
From Japan
On 2014-10-24 13:14:35
It can be used without comparable inexpensive
This review is about item#05697903.
Fixed machine
5
From Japan
On 2013-04-25 15:49:14
It is a normal washer. There is no use on the issues, and the like. Price is a little cheaper than home improvement.
This review is about item#05697894.
Such as repair of farm equipment
5
From Japan
On 2013-03-25 23:09:44
For the first time try to buy this, and I think that within the inferiority that had been using until now Bolt tightening, but not able to check, such as a loose, feeling is good This time, also purchased bolt, so you use both, impression is that the next time
This review is about item#05697903.
Caster mounting
5
From Japan
On 2011-02-23 19:03:51
Of course we can, but used without any problem. It is welcome and inexpensive.
This review is about item#05697903.