Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spring Washer, Iron, Chromate, Inch Screw
  • Spring Washer, Iron, Chromate, Inch Screw
  • Spring Washer, Iron, Chromate, Inch Screw
  • Spring Washer, Iron, Chromate, Inch Screw

Spring Washer, Iron, Chromate, Inch Screw 41706

5.00 (1)
Item.#
05697973
Mfr.#
41706
Package Qty.
1Pack(114PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
Washer
Finishing Material
Iron / chromate
Outer Diameter (phi mm)
17.8
Nominal Dimension
2013/03/08
Dimension (Width W x Thickness) (mm)
3.6x2.4
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Work machine for agricultural tractor
5
From Japan
On 2017-08-15 11:48:16
There is nothing good for tightening the rotary nail bolt I was looking for, there is no problem
This review is about item#5697955.