Buy more than* S$200* and get FREE SHIPPING

  • Painted Screw No.1 Black, Iron/Chromate
  • Painted Screw No.1 Black, Iron/Chromate
  • Painted Screw No.1 Black, Iron/Chromate
  • Painted Screw No.1 Black, Iron/Chromate
  • Painted Screw No.1 Black, Iron/Chromate

Painted Screw No.1 Black, Iron/Chromate M3x14

5.00 (1)
Item.#
05698034
Mfr.#
M3x14
Package Qty.
1Pack(85PC)
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-02-02
Now we ship to...
...see all
Item Feature
Dimension D (phi mm)
11
Nominal Designation of Screw
M3
Pitch
0.5
Finishing Material
Head: plastic Thread: iron / chromate
Dimension H (mm)
5
Dimensions (Designation d x Length L)(mm)
M3x14
Length (mm)
14
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in places where you do not want to be tightened by the driver
5
From Japan
On 2016-04-17 19:16:03
I used this to fix the PVC board so as not to worry about being torqued carelessly. It's also cheaper than screw bare so it's also recommended for such usage.
This review is about item#05697991.