Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Painted Screw No.1 Black, Iron/Chromate
  • Painted Screw No.1 Black, Iron/Chromate
  • Painted Screw No.1 Black, Iron/Chromate
  • Painted Screw No.1 Black, Iron/Chromate
  • Painted Screw No.1 Black, Iron/Chromate

Painted Screw No.1 Black, Iron/Chromate M3x16

5.00 (1)
Item.#
05698043
Mfr.#
M3x16
Package Qty.
1Pack(80PC)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension D (phi mm)
11
Length (mm)
16
Dimensions (Designation d x Length L)(mm)
M3x16
Finishing Material
Head: plastic Thread: iron / chromate
Dimension H (mm)
5
Nominal Designation of Screw
M3
Pitch
0.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in places where you do not want to be tightened by the driver
5
From Japan
On 2016-04-17 19:16:03
I used this to fix the PVC board so as not to worry about being torqued carelessly. It's also cheaper than screw bare so it's also recommended for such usage.
This review is about item#05697991.