Buy more than* S$200* and get FREE SHIPPING

  • Painted Screw No.2 Black, Iron/Chromate
  • Painted Screw No.2 Black, Iron/Chromate
  • Painted Screw No.2 Black, Iron/Chromate
  • Painted Screw No.2 Black, Iron/Chromate
  • Painted Screw No.2 Black, Iron/Chromate

Painted Screw No.2 Black, Iron/Chromate M4x14

5.00 (2)
Item.#
05698235
Mfr.#
M4x14
Package Qty.
1Pack(60PC)
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-06-06
Now we ship to...
...see all
Item Feature
Dimensions C (phi mm)
11
Dimension D (phi mm)
14
Nominal Designation of Screw
M4
Pitch
0.7
Finishing Material
Head: plastic Thread: iron / chromate
Dimensions B (mm)
0.5
Dimension H (mm)
6
Dimensions (Designation d x Length L)(mm)
M4x14
Length (mm)
14
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Bis head
5
From Japan
On 2017-03-06 15:37:01
It was cheap in price, it was good that we could use the toggle part without problems
This review is about item#5698323.
It made it a split type from an integral type which is difficult to store a placard. I tried using it to fix the body (display part) and the vertical bar. It is a great success. We plan to reorder when additional production is needed.
5
From Japan
On 2012-08-28 13:42:18
It is useful because it can be removed without tools. I would like a 4 mm size slightly longer screw. Also, I do not need all screws for screws, so I think that there is something that is not all screws.
This review is about item#05698384.