Buy more than* S$200* and get FREE SHIPPING

  • Painted Screw No.2 Black, Iron/Chromate
  • Painted Screw No.2 Black, Iron/Chromate
  • Painted Screw No.2 Black, Iron/Chromate
  • Painted Screw No.2 Black, Iron/Chromate
  • Painted Screw No.2 Black, Iron/Chromate

Painted Screw No.2 Black, Iron/Chromate M4x16

5.00 (1)
Item.#
05698244
Mfr.#
M4x16
Package Qty.
1Pack(60PC)
Ship pack of
1
10.23 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Dimensions C (phi mm)
11
Dimension D (phi mm)
14
Length (mm)
16
Dimensions (Designation d x Length L)(mm)
M4x16
Finishing Material
Head: plastic Thread: iron / chromate
Dimensions B (mm)
0.5
Dimension H (mm)
6
Nominal Designation of Screw
M4
Pitch
0.7
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It was to split the placard from the housing difficult to integrated. The body I used to secure the (display portion) and the vertical bar. It is a big success. It is scheduled to be re-ordered when the additional production is needed.
5
From Japan
On 2012-08-28 13:42:18
Handy because it removable without tools. I think you want a little more long screws of 4mm size. In addition, the screw is I think that there may be a thing not a total screw so was also good not be all screws.
This review is about item#05698384.