Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Painted Screw No.2 Black, Iron/Chromate
  • Painted Screw No.2 Black, Iron/Chromate
  • Painted Screw No.2 Black, Iron/Chromate
  • Painted Screw No.2 Black, Iron/Chromate
  • Painted Screw No.2 Black, Iron/Chromate

Painted Screw No.2 Black, Iron/Chromate M5x6

5.00 (2)
Item.#
05698296
Mfr.#
M5x6
Package Qty.
1Pack(60PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions C (phi mm)
11
Dimension D (phi mm)
14
Dimensions (Designation d x Length L)(mm)
M5x6
Length (mm)
6
Finishing Material
Head: plastic Thread: iron / chromate
Dimensions B (mm)
0.5
Dimension H (mm)
6
Pitch
0.8
Nominal Designation of Screw
M5
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Bisuatama
5
From Japan
On 2017-03-06 15:37:01
Of price to cheaper, toggle part also it was good it can be used without problems
This review is about item#5698323.
It was to split the placard from the housing difficult to integrated. The body I used to secure the (display portion) and the vertical bar. It is a big success. It is scheduled to be re-ordered when the additional production is needed.
5
From Japan
On 2012-08-28 13:42:18
Handy because it removable without tools. I think you want a little more long screws of 4mm size. In addition, the screw is I think that there may be a thing not a total screw so was also good not be all screws.
This review is about item#05698384.