Buy more than* S$200* and get FREE SHIPPING

  • Cone Weight

Cone Weight 094Z3-06

4.16 (32)
Item.#
05698646
Mfr.#
094Z3-06
Package Qty.
1PC
Ship pack of
1
11.98 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
In installation of color corn
Material
Rubber
Weight (kg)
2
Compatible
700mm color cone
Customer Reviews
5 star 17
4 star 7
3 star 6
2 star 0
1 star 2
Review Rating: 4.16
32 Customer Reviews
The reviews are automatic translation.
In the weight of the color cone, outdoor use
5
From Japan
On 2017-02-13 10:33:26
It is made of rubber, but the smell is also less, it is good to do not mind be placed in a closed room.
This review is about item#5698646.
Time management in the parking lot
5
From Japan
On 2017-01-21 14:17:44
Less expensive than hardware store, there is also the same degree of intensity. Courier to order also was saved in the next day.
This review is about item#5698646.
For a large parking lot vehicle organize
4
From Japan
On 2016-11-30 21:30:24
Although little smell, because there is also a weight, than to buy in the do-it-yourself store, it will be saved is more of net purchase + delivery
This review is about item#9365325.
Work compartment
5
From Japan
On 2016-11-07 19:17:43
no problem. The smell is amazing.
This review is about item#9365325.
Use the entry ban on parking
5
From Japan
On 2016-07-20 09:01:36
We are using a relatively strong place of wind, but function as a restraining cone has been fully played. Price was the cheapest as far as he had studied.
This review is about item#05698646.
Illegal parking prevention of parking
3
From Japan
On 2016-04-27 14:43:31
But with the two cone bed to one of the cone, because it does not fit snugly when overlapping, it shifted immediately.
This review is about item#09365325.
The weight of the cone of the restricted area of ​​the cleaning work
5
From Japan
On 2016-04-12 17:03:27
Anyway cheap. A feeling of use is the same as other companies.
This review is about item#09365325.
Protection of surveying site
4
From Japan
On 2016-03-16 22:47:54
It is a cone and the simultaneous purchase. Well it is common. Ah! Because the opportunity to move piled in a box car, the more rubber smell was still worrisome.
This review is about item#05698646.
Weight of color cone
3
From Japan
On 2016-02-08 15:02:11
it is normal.
This review is about item#05698646.
Parking ban Display
5
From Japan
On 2016-01-31 22:49:14
It was written also in addition to the review, but there is a little smell. But the minute you use outside is a problem that seems. It also cheap price, to arrived quickly, we are satisfied.
This review is about item#05698646.