Buy more than* S$200* and get FREE SHIPPING

  • Floor Detergent, "My Pet"

Floor Detergent, "My Pet" -

4.50 (4)
Item.#
05698725
Mfr.#
-
Package Qty.
1PC(500mL)
Ship pack of
1
4.64 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
pH
Weak alkaline type
Main Ingredient
Surfactants (7% of alkyl ether, ester sodium sulphate), dispersant, pH adjuster
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
clean up
5
From Japan
On 2017-05-19 15:10:07
There are various kinds of detergent for resident but my pet is old for a long time and it will be beautiful even if it is diluted and it is a loveable item for a long time
This review is about item#6709701.
Cleaning in the office
5
From Japan
On 2016-05-16 04:42:55
Due to the high frequency of use, it is a highly COSPA size. It will also take place in the storage and more large.
This review is about item#06709701.
During the morning cleaning of the office, you can use a desk and phone, etc. General
4
From Japan
On 2014-03-14 15:47:11
I do not mind just wipe the water, but the removal of stains is different when used in addition to only a small amount. Tar dirt, etc. of tobacco Because not be removed just wipe the water, it does not collect dirt even if wipe with thinner every day. Since only the addition of a small amount, It does not wipe twice. Not completely enter the larger the deals you, but in the current storage location is about the size, when you find this size at the site was very happy. But because the drug gloves hand later If you do not use attaches umbrella.
This review is about item#06709701.
Floor-shelf weapons
4
From Japan
On 2014-03-13 01:13:49
If you're using from the old days, only this is a feeling no.
This review is about item#06709701.