Buy more than* S$200* and get FREE SHIPPING

  • Wood Hammer, "Dengaku"

Wood Hammer, "Dengaku" MKDG-0090

Item.#
05698944
Mfr.#
MKDG-0090
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
All general metal boards in curved and flattened treatments., All general metal boards in curved and flattened treatments.
Head Length (mm)
120
Material
Oak (head), oak (handle)
Head Width (mm)
82x33
Overall Length (mm)
360
TRUSCO Part Number
404-9292