Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Band Saw

Band Saw MT2750x27x0.9x3/4

Item.#
05699066
Mfr.#
MT2750x27x0.9x3/4
Package Qty.
1Box(5PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.9
Length (mm)
2750
Compatible
Hitachi CB20, Fast DS2750
Width (mm)
27
Number of Threads
3/4
Material
(8 to 8.3% position HSS cobalt) Classic