Buy more than* S$200* and get FREE SHIPPING

  • Band Saw

Band Saw MT2750x27x0.9x4/6

Item.#
05699075
Mfr.#
MT2750x27x0.9x4/6
Package Qty.
1Box(5PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.9
Length (mm)
2750
Number of Threads
4/6
Width (mm)
27
Compatible
Hitachi CB20, Fast DS2750
Material
(8 to 8.3% position HSS cobalt) Classic