Buy more than* S$200* and get FREE SHIPPING

  • Band Saw

Band Saw MT2750x27x0.9x6/10

Item.#
05699093
Mfr.#
MT2750x27x0.9x6/10
Package Qty.
1Box(5PC)
Ship pack of
1
449.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.9
Length (mm)
2750
Compatible
HITACHI CB20, HIGH SPEED DS2750
Width (mm)
27
Number of Threads
6/10
Material
Classic (# 8-8.3 percent cobalt high speed steel)