Buy more than* S$200* and get FREE SHIPPING

  • Motorcycle Chain GV

Motorcycle Chain GV

4.50 (4)
Item.#
05699225
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Color
gold
Roller link Inside Width(W)(mm)
7.94
Seal
X-XW
Size
525
Pin Length L (mm)
23.5
Link Number
100L
Finishing
Nickel plating + gold full court finish
Pitch (mm)
15.875
Joint
Caulking joints
Compatible Exhaust Volume (cc)
600-1200
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Exchange from normal chain
5
From Japan
On 2017-08-08 19:19:52
It looks cool and it feels good and it feels good, I feel that feeling of acceleration deceleration improved, recommended.
This review is about item#36304457.
Old car (bike) restore
5
From Japan
On 2017-01-05 15:24:07
Swing arm of HONDA CB 750 Fz (SUZUKI sword) The length of the chain is short due to the shortage of the chain. (It is cut to length without real number of frames and length adjustment) It is lighter than genuine and it looks satisfactory.
This review is about item#36304527.
This is also spare parts
3
From Japan
On 2016-11-25 06:14:27
We only prepare for spare replacement of CB chain. I think that it will be exchanged at the time.
This review is about item#36304484.
Bike chain exchange
5
From Japan
On 2016-07-12 20:41:44
It's great for just doing it because it moves to a feeling similar to without O ring type for hand
This review is about item#11793303.