Buy more than* S$200* and get FREE SHIPPING

  • Ballast Less Mercury Lamp, Reflected Type

Ballast Less Mercury Lamp, Reflected Type BHRF210V-500W S

Item.#
05699242
Mfr.#
BHRF210V-500W S
Package Qty.
1PC
Ship pack of
1
90.31 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rating Life (Hours)
9000
Total Luminous Flux (Lm)
8000
Connector
E39
Rated Power (W)
500
Weight (g)
350
Shape
R
Beam Flux (Lm)
6400
Beam Angle (degrees)
130
Outer Diameter (phi mm)
180
Rated Voltage (V)
200 to 220
Type
Mercury lamp fluorescent reflective
Overall Length (mm)
265