Buy more than* S$200* and get FREE SHIPPING

  • Pipe Fitting, Joint
  • Pipe Fitting, Joint
  • Pipe Fitting, Joint

Pipe Fitting, Joint

by RK
4.70 (10)
Item.#
05699243
Package Qty.
1PC
Ship pack of
1
4.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Caulking formula
Color
Racing Gold
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
Used in large bike chain length adjustment
5
From Japan
On 2017-01-05 15:01:36
Purchase is staking type. By chain-only tool, it must be caulked (purchase spare included) Without problems, Shikkame problem without satisfaction
This review is about item#36307275.
Number of links change of bike for chain
5
From Japan
On 2015-11-03 22:10:21
It could be used without any particular problem in the chain crimping tool.
This review is about item#36306934.
Motorcycle
4
From Japan
On 2015-07-27 19:39:23
It is silver rather than gold still color. Correction thank you described.
This review is about item#36306891.
Chain exchange
5
From Japan
On 2015-07-27 15:26:56
Was used in the chain exchange has decided to clip type because the caulking type troublesome at the time of maintenance. Mounting is easy to never deviate have run so far
This review is about item#36307101.
Use on the bike
5
From Japan
On 2015-03-19 18:06:36
It is very convenient because it always cheaper immediately reach
This review is about item#36307187.
Choi - down shirttail
5
From Japan
On 2014-12-08 21:01:09
Shi - Peltier - joint for emissions that even I did not know local bike and is being sold.
This review is about item#36307311.
motocross
5
From Japan
On 2014-11-01 17:32:51
If you do not have backup inventory, you can not run in worry.
This review is about item#36306837.
Adjustment of the chain
5
From Japan
On 2013-07-16 10:39:38
But I looked for various Cheaply it was able to purchase
This review is about item#36306925.
Maintenance of the bike
3
From Japan
On 2013-06-08 20:04:25
usually
This review is about item#36306812.
Chain cut, at the time of connection.
5
From Japan
On 2013-05-09 19:17:10
Thank you will quickly dealings. Now taken care of.
This review is about item#36307196.