Buy more than* S$200* and get FREE SHIPPING

  • Ring Chain BL Series

Ring Chain BL Series

4.88 (8)
Item.#
05699252
Package Qty.
1PC
Ship pack of
1
1,239.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Color
black
Link Number
960L
Finishing
Electrodeposition black coat
Pitch (mm)
15.875
Compatible Exhaust Volume (cc)
400-600 (two-cylinder air-cooled car up to 780)
Pin Length L (mm)
21.35
Roller link Inside Width(W)(mm)
7.94
Seal
R-XW
Size
525
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2017-10-04 08:51:50
I always use it on a motorbike flight. It is also hard to rust and hard to grow. However, since the seal can be torn off before it gets stretched, the replacement time is set at 30000 kilometers.
This review is about item#41445713.
Chain exchange
5
From Japan
On 2016-08-08 22:09:35
It was cheaper than other sites and was extremely saved. Performance is also no problem
This review is about item#41189775.
Exchange
4
From Japan
On 2016-06-07 17:04:09
It looks nice
This review is about item#36304606.
bike
5
From Japan
On 2016-05-23 22:38:50
Cheap and good shopping was made
This review is about item#05699286.
Sale
5
From Japan
On 2015-03-30 18:21:25
The price was satisfactory as well
This review is about item#41189784.
Used for GSX-R1000 · K2
5
From Japan
On 2015-01-21 23:29:18
Used for GSX-R1000 · K2. I felt that the combination of the gold pin on the black plate was awesome and I bought it but it was disappointing as I thought it would be worn. When it was listed in the recall product, I was relieved but relieved because the product number was not applicable. After that, I want to expect durability.
This review is about item#41189775.
Motorcycle maintenance
5
From Japan
On 2014-08-04 08:37:59
There is no mistake on things. I bought it because the price was the cheapest!
This review is about item#41189784.
For motorcycles
5
From Japan
On 2014-03-19 22:17:51
The chain is unexpectedly high purchase, I bought it daringly before tax increase this time. I installed it, but it is still good. Motorcycle renewal increases my mood and I want to replace here and there for a chaotic. Monotaro sometimes makes coupon gifts, etc. so we will shop at such times. A poor man's strong ally? (Lol) I hope for all the people of the common people from now on.
This review is about item#60835467.