Buy more than* S$200* and get FREE SHIPPING

  • Ring Chain BL Series

Ring Chain BL Series

by RK
4.86 (7)
Item.#
05699268
Package Qty.
1PC
Ship pack of
1
199.90 SGD
ADD TO CART
Shipped after 2017-01-31
Now we ship to...
...see all
Item Feature
Color
black
Link Number
130L
Finishing
Electrodeposition black coat
Pitch (mm)
15.875
Compatible Exhaust Volume (cc)
400-600 (two-cylinder air-cooled car up to 780)
Pin Length L (mm)
21.35
Roller link Inside Width(W)(mm)
7.94
Seal
R-XW
Size
525
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Chain exchange
5
From Japan
On 2016-08-08 22:09:35
Than the other site was saved to the inexpensive and very. Performance is also no problem
This review is about item#41189775.
Exchange
4
From Japan
On 2016-06-07 17:04:09
Good looks
This review is about item#36304606.
bike
5
From Japan
On 2016-05-23 22:38:50
Cheap and good shopping was able
This review is about item#05699286.
Sale
5
From Japan
On 2015-03-30 18:21:25
Price also alright was good
This review is about item#41189784.
Use the GSX-R1000 · K2
5
From Japan
On 2015-01-21 23:29:18
Use the GSX-R1000 · K2. The combination of gold pin in the black plate has purchased feel good dressed but was disappointing inconspicuous as it seems to be mounting. When I was listed in the recall products were dent was hot because the product number was not applicable. After that, we hope to durability.
This review is about item#41189775.
Bike maintenance
5
From Japan
On 2014-08-04 08:37:59
Things will no doubt. Price I bought because it was the most cheap!
This review is about item#41189784.
Motorcycle
5
From Japan
On 2014-03-19 22:17:51
Chain is unexpectedly To high shopping, in front of this tax increase, I bought the plunge. It was worn, but still, it is a good. Bike renewal, to mood increases, To hobbling, here and there, we want to or exchange. Mr. Monotaro is, from time to time, such as coupon gift, because he will then, in such case, let me be shopping. Poor, a strong ally? (Laughs) in the future, with the common people of the ally, thank you.
This review is about item#60835467.