Buy more than* S$200* and get FREE SHIPPING

  • Seal Cain

Seal Cain

5.00 (1)
Item.#
05699304
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-05-25
Now we ship to...
...see all
Item Feature
Caution
Included joint is caulked joint. Clip joint is not available.
Color
Silver
Type
R-XW
Compatible Exhaust Volume (cc)
250-400 (single cylinder is up to 600)
Joint
Caulking joints
Link Number
100L
Size
428
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Convert 530 chain to 520 chain
5
From Japan
On 2014-08-14 13:11:25
It became very light in converting. The price can be kept down when changing chains in the future.
This review is about item#60843921.