|
Seal Cain
(1)
- Item.#
- 05699313
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Caution
- Included joint is caulked joint. Clip joint is not available.
- Color
- Silver
- Type
- R-XW
- Compatible Exhaust Volume (cc)
- 250-400 (single cylinder is up to 600)
- Joint
- Caulking joints
- Link Number
- 110L
- Size
- 428
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Convert 530 chain to 520 chain
From Japan
On 2014-08-14 13:11:25
It became very light in converting. The price can be kept down when changing chains in the future.