Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert SDKN42ZTN

4.53 (17)
Item.#
05699337
Mfr.#
SDKN42ZTN
Package Qty.
1Box(10PC)
Ship pack of
1
54.82 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Relief Angle (degree)
15
Nose Position Tolerance (mm)
+/-0.013
Holes With/Whithout
nothing
Egocentric
nothing
Thickness (mm)
3.18
Material
UX30
Work Material
P (steel)/M (stainless )
Thickness Tolerance (mm)
+/-0.025
Caution
Changed to sequential perforated type
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.13
Inscribed Circle Diameter (phi mm)
12.7
Shape
90degree square
TRUSCO Part Number
349-4535
Customer Reviews
5 star 13
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 4.53
17 Customer Reviews
The reviews are automatic translation.
Machine tool
5
From Japan
On 2017-02-06 11:46:15
This is selected from the standard. It was from the price per one with this manufacturer. Cutting capacity Depending on the capabilities of the machine, the blade normally therefrom will be slide into comparing durability.
This review is about item#7661202.
Machining
5
From Japan
On 2016-12-07 22:13:38
Sharpness may be, I was allowed to repeat the order again.
This review is about item#7661184.
fries
5
From Japan
On 2016-07-22 16:27:27
Product of Tungaloy are happy may sharpness
This review is about item#07661184.
Milling
5
From Japan
On 2016-05-12 11:19:55
Is pleased
This review is about item#07661202.
Cutting
5
From Japan
On 2014-08-14 14:28:47
I feel a bit weak when processing stainless steel
This review is about item#05699337.
Processing with general-purpose milling machine
5
From Japan
On 2014-06-16 16:31:30
Low price is very good, is not it?
This review is about item#07661184.
Cutting castings with milling cutter
3
From Japan
On 2014-05-16 21:50:13
Last time I ordered ux 30 and used it for casting aluminum cutting. It finishes cleanly. This time I ordered th10. Castings are also included in the material that can be cut and will be used from now.
This review is about item#05699337.
Iron cutting
5
From Japan
On 2014-04-17 14:59:56
no problem. It is cheap and saved.
This review is about item#05699346.
Full back with a milling machine
5
From Japan
On 2014-04-09 17:40:16
It lasts about 50% compared to Kyocera purchased at the same time
This review is about item#07661184.
Sus304 Cutting
4
From Japan
On 2014-02-12 18:51:35
Durability was better than expected, and boundary wear was also small
This review is about item#04780657.