Buy more than* S$200* and get FREE SHIPPING

  • U Ring Chain STD

U Ring Chain STD

5.00 (9)
Item.#
05699365
Package Qty.
1PC
Ship pack of
1
84.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Joint
CLF (caulked joint)
Seal
R-XW
Size
428
Accessories
1 joint
Link Number
110L
Type
R-XW
Color
Iron color
Compatible Exhaust Volume (cc)
250-400 (single cylinder is up to 600)
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
9 Customer Reviews
The reviews are automatic translation.
Super cub sprocket exchange time
5
From Japan
On 2017-10-17 17:18:45
I will surely use it when replacing the super cub spoofing rocket. Unlike the standard chain, there is no elongation and lifespan is three times or more very satisfied.
This review is about item#36305717.
Motorcycle Replacement Parts
5
From Japan
On 2017-06-07 15:45:13
I attached it to the sv650s, 99 years model. I swapped the previous chain because it stretched out. There were also cheap Chinese-made ones, but I decided to make it trustworthy RK's. Although I exchanged and ran about 1,500 kilometers, I think that initial early growth is also small, and it is cheap and no problem at all. I thought it would be nice if there was a sale.
This review is about item#60848986.
During maintenance of motorcycle
5
From Japan
On 2016-08-18 12:38:48
Very satisfied with quality equivalent to genuine parts!
This review is about item#41189696.
Chain exchange
5
From Japan
On 2015-12-24 15:23:18
I am saved because I can buy it cheaply. I also want to purchase the next.
This review is about item#41189696.
motocross
5
From Japan
On 2014-11-01 17:35:02
It has 3 times more than non-seal chain. I do not triple the price, and the reduction of sprocket is also less.
This review is about item#36305744.
Used for motorcycles
5
From Japan
On 2014-10-18 05:57:21
Although the product is not a problem at all, since the delivery date is overdue, I always want you to keep stock. If you can improve that point, we will be able to order without having to wait for customers, so I would like to always buy with Monotaro san.
This review is about item#40464505.
Professional use
5
From Japan
On 2014-10-15 14:13:43
I use it for a newspaper's turnip. It is good to reduce the number of adjustments much more than normal. It might not be recommended as it will be less maintenance and less exchanges as a business. . . (^ O ^)
This review is about item#36305717.
In a turnip chain
5
From Japan
On 2014-03-21 17:27:22
I bought it for repairing turnips. How to extend is quite different. The price is about twice, but keeping is more than doubled.
This review is about item#36305717.
To a motorcycle
5
From Japan
On 2011-12-05 14:45:50
I am on the 90cc turnip. It was a normal chain and every time I ran it I had to tighten it and it was growing. I have not closed it for a month at all since I switched to this seal chain. I am surprised. And it is cheap. By the way, I am running about 600 km a month.
This review is about item#36305717.